missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Plastic-Coated Cardboard Freezer Boxes
Water-resistant cardboard boxes designed to withstand ultra-low temperatures. Eppendorf™ Plastic-Coated Cardboard Freezer Boxes are compatible with box dividers (sold separately).
Brand: Eppendorf™ B75-SQ
Code : 99
Additional Details : Weight : 4.54000kg
Description
- White cardboard
- Water-resistant coating
- Compatible with box dividers (sold separately)
Specifications
White | |
Cardboard Freezer Box | |
1 Each | |
76 mm |
Plastic-coated Cardboard | |
Ultra-Low Temperature Freezer | |
133 mm |