missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode with 1m Fixed Cable
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode with 1m Fixed Cable is robust, durable, and easy to clean.
POA
Specifications
pH Range | 0 to 14 |
---|---|
Type | pH Combination Electrode |
Internal Reference | Silamid™ |
Membrane | Sphere |
Temperature (Metric) Range | -5°C to +100°C |
Description
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifications
0 to 14 | |
Silamid™ | |
-5°C to +100°C | |
12 mm |
pH Combination Electrode | |
Sphere | |
1 m |