missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Pestle
£169.00 - £178.00
Specifications
Autoclavable | Autoclavable |
---|---|
Diameter (Metric) Outside | 6.35mm |
Material | Stainless Steel Shaft/PTFE Tip |
Product Type | Pestle |
Pestle Material | Stainless Steel Shaft/PTFE Tip |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10342252
|
Wheaton™
357966 |
2 mL |
£169.00
Pack of 2 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
10198991
|
Wheaton™
357971 |
5 mL |
£178.00
Pack of 2 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
Specifications
Autoclavable | |
Stainless Steel Shaft/PTFE Tip | |
Stainless Steel Shaft/PTFE Tip |
6.35mm | |
Pestle |