missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.5mL PCR Tubes
Minimizes sample loss with snap-shut lids. Fisherbrand™ 0.5mL PCR Tubes are designed for PCR work or sample storage.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 1.00000kg
Description
- Suitable for 0.5mL thermal cycler blocks
- Integral snap-shut cap
- 0.6mL maximum tube capacity when closed
Specifications
Natural | |
0.5 mL | |
Polypropylene | |
PCR Tube |