Learn More
Thermo Scientific™ Oxoid™ Urea 40% Solution
Oxoid Urea 40% SolutionA solution is used for addition to culture media.
Brand: Thermo Scientific™ SR0020K
38.51 GBP valid until 2024-12-31
Use promo code "23263" to get your promotional price.
Code : 65
Additional Details : Weight : 0.22100kg
Description
Oxoid Urea 40% Solution is used for addition to culture media.
- For 100mL medium
Specifications
Urea 40% Solution | |
Microbiology Media | |
Each vial for 100mL medium |
Liquid | |
10 x 5 mL |