missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Sanitary Clamp Fittings
Compatible with Metal and Plastic Tri-Clamp™ Fittings
£72.20 - £77.30
Specifications
Autoclavable | Autoclavable |
---|---|
Sterilization Method | Autoclave or Ethylene Oxide (ETO) |
Type | Sanitary Clamp |
Material | Nylon |
For Use With (Equipment) | Tri-Clamp Fittings |
Product Code | Brand | Size (English) Grip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) Grip | Price | Quantity & Availability | |||||
16609882
|
Masterflex™
30508-25 |
2 in. |
£72.20
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||||
16629882
|
Masterflex™
30508-29 |
4 in. |
£77.30
Each |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||||
Description
- Excellent chemical resistance
- Low leachable characteristics
- Autoclavable
Specifications
Autoclavable | |
Sanitary Clamp | |
Tri-Clamp Fittings |
Autoclave or Ethylene Oxide (ETO) | |
Nylon | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title