missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile PTFE Syringe Filter
Used for filtration of protein solutions.
£87.35 - £87.85
Specifications
Material | PTFE |
---|---|
Material (Membrane) | PTFE (Hydrophilic) |
Sterility | Non-sterile |
For Use With (Application) | For a broad range of applications |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15181489
|
Fisherbrand™
|
0.2 μm |
£87.85
Pack of 50 |
In Stock
Log in to see stock. |
|||||
15101499
|
Fisherbrand™
|
0.45 μm |
£87.35
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
- Perfect for daily routine analysis
- Membrane is made up of PTFE material
- Low protein binding
- Hydrophilic membrane
- Offers medium chemical resistance
Spécification
PTFE | |
Non-sterile | |
Polypropylene | |
50/Pk. | |
25 mm |
PTFE (Hydrophilic) | |
For a broad range of applications | |
50 | |
Syringe Filter |