missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves
Click to view available options
Size:
10
5, 5.5
6, 6.5
7, 7.5
8, 8.5
9
Description
- Textured surface
- Length: 30.5 cm (12 in.)
- Anti-static properties
- Excellent chemical protection and exceptional tactility
- Latex-free to eliminate Type 1 latex allergies
- Powder free, beaded cuff
- Color: Green
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable
- Polychloroprene
- Ambidextrous
- AQL 1.5
- Sterility Assurance Level 10-6

Specifications
Specifications
Certifications/Compliance | USP 797, ASTM D6978-05 |
Certifications/Compliance (Europe) | EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Green |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Videos
-
Nitritex Bioclean glove range
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves >
Spot an opportunity for improvement?Share a Content Correction