missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Natural Rubber Stoppers
Description
- Closures
- Suited to contain liquids for various bottles, jars, laboratory consumables
- Tight fit
- Non reactive
- Material: Chlorobutyl rubber
Specifications
Specifications
For Use With (Application) | Contains liquid |
Material | Natural Rubber |
No. per Case | 100 |
Closure Color | Red |
Closure Included | Yes |
Product Type | Closure |
For Use With (Equipment) | Test tubes, glass bottle, laboratory consumables |
Closure Material | Chlorobutyl Rubber |
Closure Size | 4 cm |
Closure Type | Plasma 40 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'