missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Narrow Neck LDPE Bottles with Cap
Manufactured from flexible, translucent, LDPE. BRAND™ Narrow Neck LDPE Bottles with Cap are economical, and can serve many purposes. Available in a variety of capacities.
Brand: Brand™ 129462
This item is not returnable.
View return policy
Description
- Manufactured from flexible, translucent, LDPE.
- Economical, multi-purpose bottle includes cap.
- Available in a variety of capacities.
Specifications
1000 mL | |
Translucent | |
Yes | |
212 mm | |
Multi-purpose bottle | |
Screw Cap |
LDPE | |
GL 28 | |
Narrow | |
Bottle | |
94 mm |