Learn More
Thermo Scientific™ Nalgene™ Torque Wrench Fittings for HDPE Closures
Choose these torque wrench fittings designed for specific HDPE closures to achieve accurate torque readings when applying closures onto bottles.
Brand: Thermo Scientific™ 2195-1438
Description
Choose Thermo Scientific™ Nalgene™ Torque Wrench Fittings for HDPE Closures to achieve accurate torque readings when applying closures onto bottles. Proper torquing of Nalgene closures is critical to leakproof† sealing.
- Epoxy
- Specifically designed for Nalgene HDPE closures
Compatible with:
Thermo Scientific Nalgene Torque Wrenches (2195-6169 and -6177) † The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Fittings | |
1/4 in. | |
Epoxy |
38 to 430 modified | |
Nalgene Torque Wrenches (Cat. Nos. 2195-6169 and -6177) |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7351758010 | Certificate of Compliance | 26/11/2020 | 2195-1438 |
7301137070 | Certificate of Compliance | 20/10/2018 | 2195-1438 |
7266001050 | Certificate of Compliance | 19/07/2017 | 2195-1438 |
7239309010-COC | Certificate of Compliance | 15/04/2017 | 2195-1438 |
7154644010-COC | Certificate of Compliance | 12/04/2017 | 2195-1438 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.