missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PVDF True Union Clamps
Repeatedly and reliably seal carboys with Thermo Scientific™ Nalgene™ PVDF True Union Clamps with silicone gaskets and end caps.
£64.79 - £133.38
Specifications
Quantity | 1/Pk., 1/Cs. |
---|---|
Type | Tri Clover |
Material | PVDF |
For Use With (Equipment) | Nalgene™ Sanitary Carboys, Nalgene™ Autoclavable Carboys with Spigot |
Product Code | Brand | Size (English) Grip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) Grip | Price | Quantity & Availability | |||||
10506171
|
Thermo Scientific™
2670-0150 |
1.5 in. |
£64.79
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10172251
|
Thermo Scientific™
2670-0300 |
3 in. |
£133.38
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
Repeatedly and reliably seal carboys with Thermo Scientific™ Nalgene™ PVDF True Union Clamps with silicone gaskets and end caps. Molded of PVDF fluoride, these threaded clamps are a fully autoclavable clamp system.
- Available in three sizes and with Mini and Tri-Clover clamp types
- Threaded and autoclavable
- Recommended for use with Nalgene™ Sanitary Carboys (Cat. Nos. 2261, 2630 and 2640) and Nalgene™ End Caps (Cat. Nos. 2688 and 2689)
- Recommended for use with Nalgene™ Autoclavable Carboys with Spigot (Cat. No. 2319)
Specifications
1/Pk., 1/Cs. | |
Tri Clover | |
PVDF | |
Nalgene™ Sanitary Carboys, Nalgene™ Autoclavable Carboys with Spigot |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.