Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Sanitary Flange
For Use With: Supply reservoirs to systems such as fermentors or chromatography columns.; Autoclavable; Closure Material: Polypropylene; Color: White
£507.00 - £674.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | USP Class VI, non-cytotoxic |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10634402
|
Thermo Scientific™
2640-0020 |
10 L |
£507.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
10162871
|
Thermo Scientific™
2640-0050 |
20 L |
£539.00
Each |
In Stock
Log in to see stock. |
|||||
10460333
|
Thermo Scientific™
2640-0130 |
50 L |
£674.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Use the Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys with 1.5 in. Sanitary Flanges as dispensing ports or with secure hookup for supply reservoirs to systems such as fermentors or chromatography columns.
Key Features:
- Molded-in handles for ease in transporting containers
- Molded-in graduations in 1 gal. and 5 L increments
- USP VI, autoclavable, graduated, leakproof†
Includes:
Size 83B closure; accepts No. 13.5 rubber stopper
Note:
Follow autoclave instructions provided with the product for proper function
Specifications
Autoclavable | |
Polypropylene | |
White | |
Sampling, Storage, Transportation | |
Molded-in handles, 1.5 in. secure, non-threaded sanitary dispensing port | |
Carboy with Sanitary Flange |
USP Class VI, non-cytotoxic | |
83B | |
Autoclavable Carboy with Sanitary Flange | |
Graduated to contain in 5 L/1 gal. increments | |
Polypropylene | |
Non-sterile |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.