missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle

Product Code. 16480621
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles ideal for prolonged storage of pH sensitive materials

  • Closures with polyethylene foam core liners for leakproof assurance
  • Products are washed with USP Water for Injection
  • Handled in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce extremely low particulate products
  • Certified and tested to contain less than 1/3 of the particulates allowable according to USP 788 to limit potential particulate contamination
  • Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure
  • Including two heat-sealed sterile barriers to protect product prior to use
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Clear
Diameter (English) 3 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material PETG
No. per Case 70
Sterility Sterile
Temperature Range (Metric) -40°C to 70°C
Weight (English) 18.2 lb.
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315
Autoclavable Not Autoclavable
Mouth Narrow
Shape Square
Height (Metric) 176 mm
Product Type Bottle
Width (English) 16 in.
Height (English) 6.9 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 77 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.