missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure

Product Code. 10120491
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Closure Size:
20 mm
24 mm
28 mm
38 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

  • Autoclavable and transparent
  • Chemical and corrosion resistant
  • Withstand -105°C to +150°C (-157°F to +302°F)
  • Leakproof†, ETFE screw caps included
  • Completely disengage threads or remove cap before autoclaving

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Translucent
Description Narrow Mouth Bottle
Diameter (Metric) Inner Neck 14 mm
For Use With (Application) Storage, Transportation ​
Material Teflon FEP
No. per Case 8/Cs.
No. per Pack 1 Ea.
Sterility Non-sterile
Temperature Range (Metric) -100°C to 260°C
Closure Color Natural
Neck Finish 20 mm
Certifications/Compliance CCD 077, SW-CDC-001501, EN-8-1007-22-0912
Closure Included Yes
Autoclavable Autoclavable
Mouth Narrow
Shape Round
Height (Metric) 75 mm
Product Type Narrow Mouth Bottle
Height (English) 2.95 in.
Closure Material ETFE
Closure Size 20 mm
Diameter (Metric) 32 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.