Learn More
Thermo Scientific™ Nalgene™ Reusable Analytical Funnels
Use this filter holder with funnel with any filtering flask or manifold that accepts a suitable rubber stopper with hole.
Brand: Thermo Scientific™ DS0310-4050
Code : 55
Additional Details : Weight : 0.37440kg
Description
For use with any filtering flask or vacuum manifold that accepts a rubber stopper with hole. Comes with easy-to-use, no twist vacuum gasket; sterilization and analytical support plates. Accepts 47 ot 50 mm diameter membranes. 1 unit per case.
Features:- Reusable, autoclavable polysulfone lasts for years
- Graduated upper chamber for easy sample measurement
- Includes analytical and sterilization support plates
- Use with filtering flasks or manifolds
Includes:
- Rugged polysulfone funnel
- Polypropylene copolymer cover with three ports
- Three friction-fit TPE caps
- Support plate for 47mm membrane
- No-twist vacuum silicone gasket which can replace a No. 7 or 8 rubber stopper with 0.56″ (15mm) hole
- Aluminum clamp
Specifications
Autoclavable | |
500 mL | |
4.7 in. |
Polysulfone | |
8.4 in. | |
120 mm |