Learn More
Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Opaque Amber HDPE Bottles with Closure: Bulk Pack
Reduce UV light transmission and protect light-sensitive liquids by using these opaque amber HDPE bottles, ideal for packaging applications.
£260.00 - £1620.00
Specifications
Color | Opaque Amber |
---|---|
Description | Narrow-Mouth Boston Round Bottle |
Material | HDPE |
Sterility | Non-sterile |
Closure Color | Opaque Amber |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10150903
|
Thermo Scientific™
312004-0001 |
30 mL | 20 mm |
£1620.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10660334
|
Thermo Scientific™
312004-0002 |
60 mL | 20 mm |
£1240.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10757113
|
Thermo Scientific™
312004-0004 |
125 mL | 24 mm |
£780.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
10445323
|
Thermo Scientific™
312004-0008 |
250 mL | 24 mm |
£717.00
Pack of 250 |
In Stock
Log in to see stock. |
||||
10099012
|
Thermo Scientific™
312004-0016 |
500 mL | 28 mm |
£379.91
Pack of 125 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
10008832
|
Thermo Scientific™
312004-0032 |
1 L | 38-430 mm |
£260.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
Reduce UV light transmission and protect light-sensitive liquids by using Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Opaque Amber HDPE Bottles with Closure. These bottles are ideal for packaging applications.
Features:- Opaque amber high density polyethylene bottles with opaque amber polypropylene closures
- Uniform walls that are resistant to splitting or puncturing
- Linerless caps included
- Bulk-packed for packaging applications
- Complies with USP requirements of light resistant containers
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
Opaque Amber | |
HDPE | |
Opaque Amber | |
Yes | |
Round | |
Polypropylene | |
No |
Narrow-Mouth Boston Round Bottle | |
Non-sterile | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition. | |
Narrow | |
Unlined | |
Yes (Bulk Packed, Unassembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.