missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Lab Clean N10 Concentrated Cleaner
Ideal for use with labware made from metal, including aluminum and light alloys, glass, ceramic or plastic. Elma™ Lab Clean N10 Concentrated Cleaner gently removes emulsions and lime soap deposits and prevents their redeposition.
£20.20 - £127.00
Specifications
Product Type | Lab Clean N10 Cleaner |
---|---|
pH | 8.2 |
Certifications/Compliance | Annex III, EC 648/2004 |
Composition | Anionic surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates &l |
Concentration | Ultrasonic unit 2%, dishwasher 1% |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11872681
|
Elma™
8000077 |
10 L |
£127.00
10 L |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11862681
|
Elma™
8000076 |
2.5 L |
£44.50
2.50 L |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10411245
|
Elma™
8000075 |
1 L |
£20.20
1 L |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- pH-neutral cleaning agent
- Also a great choice for cleaning glassware
- Always test the compatibility of Elma Lab Clean N10 with magnesium alloys before use
Specifications
Lab Clean N10 Cleaner | |
Annex III, EC 648/2004 | |
Ultrasonic unit 2%, dishwasher 1% | |
5°C to 30°C |
8.2 | |
Anionic surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates &l | |
Bottle | |
For dip and splash cleaning of instruments of labs and workshops applications |