missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, Automation Compatible, 0.2 μm
Trouble-free performance on a variety of automated systems
Brand: Merck SLGNDZ5NK
Code : 71
Additional Details : Weight : 0.01000kg
Description
Trouble-free performance on a variety of automated systems
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Natural inlet/natural outlet | |
Syringe | |
0.2 μm | |
3.9 cm2 | |
<100 μL | |
Female luer-lok™ | |
7 (100)bar(psi) | |
45°C | |
100 mL | |
25 mm |
Single-use | |
Nylon | |
Non-sterile | |
Analytical sample prep | |
Nylon | |
Male Luer slip | |
1000Pack | |
Automation Compatible Millex Filter | |
25 mm |