missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Millenia Safety Glasses
Click to view available options
Frame Color:
Black
Blue
Silver
Lens Tint:
Clear
Silver Mirror
Yellow
Includes:
Adjustable, breakaway Flexicord retainer
Flexicord retainer
Lens Coating:
Impact-resistant, Anti-fog, UV-treated
Impact-resistant, Scratch-resistant, UV-treated
Description
- General use and protection against impact (45m/s).
- Suitable for mechanic work: grinding, turning, milling.
- Polycarbonate lenses offer 99.9% UV protection up to 380nm.
- Sensitive Tension Design and Parallel Vision Control.
- A balanced fit and a greater visual comfort.
- A virtually weightless feel.
- Adjustable, breakaway Flexicord retainer.
- Added security and convenience in the active work environment.
- Unique 9 base curved lens design.
- Excellent optical qualities and complete protection.

Specifications
Specifications
Certifications/Compliance | EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1131, EC Attestation Number EC1131 |
Lens Coating | Impact-resistant, Scratch-resistant, UV-treated |
Lens Tint | Yellow |
Product Type | Safety Glasses |
For Use With (Application) | Administration, Automotive, Energy, Electricity, Maintenance and Utility industries |
Frame Color | Black |
Includes | Flexicord retainer |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell Safety Products™ Millenia Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction