missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Microscope Slides, from Soda-lime Glass

A microscope slide is a rectangular carrier plate on which specimens, e.g. cell sections, can be applied in order to subsequently view them under a microscope.

£143.73 - £664.86

Specifications

Edges 90°, Polished
Material Soda Lime Glass
Length (Metric) 76 mm
Width (Metric) 26 mm
For Use With (Application) Microscopy; Use in microscope slide staining or automatic covering machines; For Tissue sections and cytological preparations
View More Specs

Products 5
Product Code Brand Edges Price Quantity & Availability  
Product Code Brand Edges Price Quantity & Availability  
15366419
View Documents
DWK Life Sciences
235502202
90°, Polished This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15396419
View Documents
DWK Life Sciences
235502502
90°, Polished This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15316429
View Documents
DWK Life Sciences
235502605
90°, Polished This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15386419
View Documents
DWK Life Sciences
235502408
90°, Polished This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15376419
View Documents
DWK Life Sciences
235502305
90°, Polished This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be dyed in a dye bath.

  • Free from bubbles and streaks
  • High optical homogeneity of the glass and thus practically free of surface defects, inclusions, streaks and bubbles due to optimal manufacturing process
  • Universally applicable, as the slides correspond to the standard dimensions 26 x 76 cm according to ISO 8037-1
  • Planarity and thickness distribution are within very narrow tolerance ranges and are therefore ideally suited for microscopy (readjustment of the microscope is hardly necessary).
  • The edges of the slides are uniform and crystal clear, reducing the risk of breakage along the edges and avoiding glass splinters
  • Very uniform wettability
Specifications

Specifications

90°, Polished
76 mm
Microscopy; Use in microscope slide staining or automatic covering machines; For Tissue sections and cytological preparations
Soda Lime Glass
26 mm
30 x 50
Videos
SDS
Documents

Documents

Product Certifications