missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Microscope Slides, Cut
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
Brand: Thermo Scientific™ AAAA000001##01E00MNZ50MG#
This item is not returnable.
View return policy
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use
Specifications
76 mm | |
Soda Lime Glass | |
Extra White | |
Uncoated | |
No |
26 mm | |
0.8 to 1.0 mm | |
ISO8037/I | |
50 Pieces in Box | |
76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction