missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaWipe™ Wipers
For semiconductor and microelectronics cleaning where the fast-drying, absorbent properties of PVA are key
Brand: Micronova™ WP11-99
Code : 03
Additional Details : Weight : 1.00000kg
Description
- With a 600% absorbency, they are soft and pliable for both wet and dry applications
- For general wiping, lapping and polishing applications
- Can be laundered and re-used
Specifications
NovaWipe™ Cleanroom Wipes | |
22.9 cm | |
22.9 cm | |
No | |
Ideal for general wiping, lapping and polishing applications | |
1 Ea. |
9 in. | |
9 in. | |
Polyvinyl Alcohol | |
9 x 9 in. (22.86 x 22.86 cm) | |
Workstations, laminar flow benches, walls, windows |