missing translation for 'onlineSavingsMsg'
Learn More

Sigma Laborzentrifugen™ Microfuges

Use this microcentrifuge for a wide variety of applications. Sigma™ Microfuges are slim and compact, available in both cooled and uncooled versions. Low-maintenance, space saving models feature oversize function buttons and uncluttered display for easy, convenient operation.


Description

Description

Model 1-14
  • Clearly organized display
  • Large buttons
  • Zero-maintenance motor
  • Motorized cover lock, automatic lid unlocking
  • Timer: 10 sec. to 99 min., 1 second increment, intermittent or continuous
  • Speed/RCF indication
  • Speed increment 100 rpm
  • RCF increment 10 x g
  • Two acceleration and braking curves, soft or fast
  • Window lid for independent speed measurement
  • Overspeed monitoring
  • Manufactured in compliance with E61010-2-020
Model 1-14K Additional Features
  • Max. speed: 15,000rpm
  • Stainless steel bowl
  • Quick cool program
  • 10 programs
  • R134a refrigerant (CFC-free)
  • Temperature adjustment range -10 to +40°C
  • Temperature increment 1°C
  • Assured +4°C at maximum speed
Model 1-16
  • Simple and convenient Spincontrol E controller
  • Clearly organized display
  • Large buttons
  • RCF exceeding 20,000 x g
  • Short acceleration time
  • Low temperature rise in continuous operation
  • Motorized lid lock, automatic lid unlocking
  • Two acceleration and deceleration curves, soft and fast
  • Durable, easy-care stainless steel bowl
  • Biosafe certified rotors
  • Manufactured in compliance with E61010-2-020
  • RoHS compliant
  • IVD version compliant with Directive 98/79/EC for in-vitro diagnostic medical devices
Videos
SDS
Documents

Documents

Product Certifications