missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.8 μm, Gridded
Mixed cellulose esters (MCE) membrane, hydrophilic
£128.00 - £383.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Pore Size | 0.8 μm |
Sterility | Non-sterile |
Flow Rate | 190 mL/min x cm2 |
No. per Case | 100Pack |
Product Code | Brand | Diameter (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Color | Price | Quantity & Availability | ||||
10196240
|
Merck
AABG01300 |
13 mm | Black |
£199.00
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10677501
|
Merck
AAWG02500 |
25 mm | White |
£132.00
Pack of 100 |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10248010
|
Merck
AABG02500 |
25 mm | Black |
£183.00
Pack of 100 |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10667501
|
Merck
AAWG01300 |
13 mm | White |
£128.00
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10330131
|
Merck
AABG04700 |
47 mm | Black |
£383.00
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10166290
|
Merck
AAWG03700 |
37 mm | White |
£210.00
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10508642
|
Merck
AABG03700 |
37 mm | Black |
£234.00
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10538252
|
Merck
AAWG04700 |
47 mm | White |
£354.00
Pack of 100 |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Mixed cellulose esters (MCE) membrane, hydrophilic
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
Non-sterile | |
100Pack | |
Filter Membranes |
0.8 μm | |
190 mL/min x cm2 | |
150 μm | |
Hydrophilic |