missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty plush indoor entrance mat, black/blue, vyna, 600mm x 900mm

Brand:  Manutan A352006

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12827736

  • £21.48 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Fibre surface designed to scrape dirt and absorb moisture. 100% polypropylene fibre 'scraping' surface. Slip and stain-resistant PVC 'stay in place' backing. Pile height: 4mm
  • Weight: 2.6kg/m2
  • Mat thickness: 7mm
  • Black/blue
  • Dimensions (L x W): 600mm x 900mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers