Learn More
Liebherr™ Lab -45°C Chest Freezer
For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Liebherr™ Lab -45°C Chest Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LGT 3725
Code : 03
Additional Details : Weight : 72.00000kg
Description
- Lab Chest Freezer -45°C, reach-in, 1-section.
- Temperature range -10 / -45°C, white exterior and exterior, static refrigeration.
- Climate class 4, refrigerant R 290.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Alarm log of last 3 events with min/max temperatures, duration etc,
- Skin condenser for reliability and low-maintenance
- One-piece lid with lock
- StopFrost system to reduce frosting and therefore greatly reduce the frequency of defrosting
- Access port for external temperature probe
Specifications
Chest freezer | |
350 L | |
0.1°C | |
White-Coated Steel | |
0 | |
Digital Temp Display | |
White | |
13 Baskets | |
White-coated steel | |
LGT3735 | |
80.8 cm | |
91.5 cm | |
137.8 cm | |
SmartCoolingHub | |
3.0 A | |
220 - 240 V 50 Hz 300 Hz | |
300 w | |
R 290 | |
68 kg |
Static cooling freezer compartment | |
-10°C to -45°C | |
Gradient 4.3°C | |
White Coated Steel | |
Chest | |
No | |
Digital | |
Manual | |
LED internal light | |
91.9 H x 137.30 W x 80.80 D cm | |
78.9 cm | |
65 cm | |
117 cm | |
RS 485 | |
220/240 V | |
50 Hz | |
1069 kWh/a | |
80 kg |