missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Graduated Class AS Type 2 Glass Pipets

Pipet with precision. The MBL™ class AS type 2 soda-lime glass pipet has permanent amber stain graduations.

Brand:  MBL PRA818AS

31.40 GBP valid until 2024-12-31
Use promo code "21936" to get your promotional price.



Code : 33

Additional Details : Weight : 0.12150kg

 View more versions of this product

Product Code. 11349663

  • £33.05 / Pack of 2
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Complies with ISO 835
  • Calibrated to deliver from any graduation line down to zero at the jet
  • Graduations in permanent amber stain which resists aggressive washing solutions
  • Each pipette is calibrated 'to deliver' with a +5s waiting time
  • Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications

Specifications

Yes
Soda Lime Glass
0.1 mL
25 mL
DIN EN ISO 835:2007
Yes
±0.1 mL
Pipette
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers