missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Matte Finish Nylon Cloth Labels
£82.05 - £118.00
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | White |
Finish | Matte |
Material | Nylon Cloth |
Labels per Row | 1 |
Description
Matte Finish Nylon Cloth Labels
- Available in rectangle and circle shapes
- Matt finish
Specifications
Permanent Acrylic | |
Matte | |
1 | |
0.165 mm | |
9.53 mm |
White | |
Nylon Cloth | |
-40°C to +90°C | |
12.70 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title