missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ Translucent Ultra Pump Tubing

Longest life of any C-Flex™ formulation

Brand:  Masterflex™ 06434-25

 View more versions of this product

Product Code. 12516548

  • £154.00 / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
Specifications

Specifications

Pump Tubing
4.8 mm
762 cm
-45°C
25
3/16in.
Low
35 psi
135°C
Autoclavable
C-Flex Ultra
general-purpose lab uses requiring high performance and long life
1 Each
1.7 to 1000mL/min.
8.8 m
Translucent
660 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers