missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PMP Low Form Graduated Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- PMP (polymethylpentene) construction
- Transparent
- Conforms to ISO 7056
- Graduated with beaded rim and spout
- Cleaning up to a max. 60°C is recommended to preserve marks and inscriptions.
- For autoclaving (121°C) beakers with an embossed scale should be selected
Specifications
Specifications
Color | Transparent |
Capacity (Metric) | 25 mL |
Material | PMP |
Includes | Beaded rim and spout |
Increments | 5mL |
Temperature (Metric) Max. Operating | 60°C |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'