missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PMP Low Form Graduated Beakers

Product Code. 15307854
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from polymethylpentene for excellent transparency and good mechanical properties at temperatures up to 150°C.

  • PMP (polymethylpentene) construction
  • Transparent
  • Conforms to ISO 7056
  • Graduated with beaded rim and spout
  • Cleaning up to a max. 60°C is recommended to preserve marks and inscriptions.
  • For autoclaving (121°C) beakers with an embossed scale should be selected
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Capacity (Metric) 250 mL
Material PMP
Includes Beaded rim and spout
Increments 25mL
Temperature (Metric) Max. Operating 60°C
Autoclavable Not Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'