missing translation for 'onlineSavingsMsg'
Learn More

Manutan Light duty ratchet lashing, 25mm wide

Brand:  Manutan A340169

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12865336

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Tough non-fray ratchet lashings, manufactured from 100% polyester webbing, specially treated to resist abrasion for high quality performance. Zinc plated and blue coated ratchet. Suitable for many load restraining applications. Conforms to D. O. T. codes of practice.
  • Type of lashing : 2-part
  • Twisted snap hook end fitting
  • MBF (T) : 0.5
  • LC (T) : 0.25
  • EWL (m) : 4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers