missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ LED Light Bars
LED light bars - Expansion set consisting of 2 pieces, attachment material: clips. For expanding the basic set of light bars
£288.00 - £610.00
Specifications
Material | Glass |
---|---|
Type | Lighting |
For Use With (Application) | Expansion of Basic Set of Light Bars |
Includes | 2 Pc. |
Electrical Requirements | 100/240 V, 50/60 Hz |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15705663
|
BINDER™
8012-1718 |
90 cm |
£610.00
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15785653
|
BINDER™
8012-1716 |
30 cm |
£288.00
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15795653
|
BINDER™
8012-1717 |
50 cm |
£372.00
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Expansion set consisting of 2 pieces
- Attachment material: clips
- For expanding the basic set of light bars
Specifications
Glass | |
Expansion of Basic Set of Light Bars | |
100/240 V, 50/60 Hz | |
50/60 Hz |
Lighting | |
2 Pc. | |
100/240 V |