missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Launder indoor entrance mat, red, 1150mm x 1750mm
Brand: Manutan A351904
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Ideal for use in reception areas. Carpet surface designed to trap up to 800g of debris/dry dust. Tufted nylon/polyester carpet pile retains up to 3. 5 litres/m2 of moisture with an anti-trip bevelled edging along all sides. Nitrile rubber anti-slip backing. Bleach and fade-resistant.- Black/red
- Dimensions (L x W): 1150mm x 1750mm
- Mat thickness: 9mm