missing translation for 'onlineSavingsMsg'
Learn More

Manutan Launder indoor entrance mat, blue, 600mm x 850mm

Brand:  Manutan A351959

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12875108

  • £58.69 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Ideal for use in reception areas. Carpet surface designed to trap up to 800g of debris/dry dust. Tufted nylon/polyester carpet pile retains up to 3. 5 litres/m2 of moisture with an anti-trip bevelled edging along all sides. Nitrile rubber anti-slip backing. Bleach and fade-resistant.
  • Black/blue
  • Dimensions (L x W): 600mm x 850mm
  • Mat thickness: 9mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers