Learn More
Miele Professional™ Large Washer-Disinfector, Mid Size Range
In terms of size and capacity the G 7825 washer-disinfectors represents the mid-size range among the three Miele series catering for CSSD applications.
Brand: Miele Professional™ 5544310
Code : NEW
Additional Details : Weight : 360.00000kg
Description
Washer-disinfector - one door with usable capacity of 225 litres
- All the information is based on the sample configuration
- Performance/cycle, such as 10 DIN mesh trays
- Particularly narrow - only 900 mm wide
- Can be individually customised - modular machine concept
- Outstanding cleaning results thanks to 2 powerful pumps
Specifications
Washer disinfector, ideal for Hospitals | |
EN 1717, EN 980, EN 61770, EN 6230, EN 50581, CE, VDE | |
Drain pump and drying unit | |
610 mm | |
2404 mm | |
900 mm | |
360 kg | |
3 N AC 400 V 50 Hz | |
50 Hz |
225 L | |
Cleaning of instruments | |
750 mm | |
610 x 541 x 683 mm | |
683 mm | |
541 mm | |
16 A | |
400 V |