Learn More
Labconco™ Washer Inserts
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Brand: Labconco™ 4589701
Code : 50
Additional Details : Weight : 10.00000kg
Description
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Type 304 stainless-steel inserts are available in various styles to hold specific labware.
BOD Bottle Insert
- Capacity: 18 bottles
- Grid size: 70 × 70mm
- With handles for easy lifting
- Capacity: 242 tubes from 10 to 12mm O.D.
- With handles for easy lifting
- Holds a variety of glassware
- Stainless-steel pins are plastic-tipped to protect glassware
- For Petri dishes, watch glasses, and microplates
- Capacity: 24 plates
- Grid size: 22 × 140mm
- Permit direct injection pipet cleaning Capacity: 16 pipets, 1 to 50mL in size
- Self-sealing silicone check valves allow washing of partial or full loads
- Includes two 1.25 in. (3.2cm) mounting spindles and PVC-coated holder
- FlaskScrubber and FlaskScrubber Vantage™ Washers hold up to two inserts
- For pans, instrument trays, multi-purpose trays and other shallow containers
- Can be be used in lower rack of SteamScrubber or FlaskScrubber washers
- Capacity: 5 trays
Specifications
Stainless Steel (304) | |
24 plates | |
Used for petri dishes, watch glasses and microtiter plates | |
8.6 in. | |
8.66 x 19.2 x 5.9 in. (22 x 48.7 x 14.9cm) | |
14.9 cm | |
22 cm | |
48.7 cm | |
0.9 kg |
Petri Dish Insert | |
Spindle, Standard | |
FlaskScrubber™, SteamScrubber™ glassware washer | |
21.8 cm | |
5.9 in. | |
8.66 in. | |
19.2 in. | |
2 lb. | |
Each |