missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Test Tube Spindle Racks
May be used in place of Lower Standard Rack in any SteamScrubber™ or Lower Spindle Rack in any FlaskScrubber™ or FlaskScrubber Vantage™ Series Washer
Specifications
Quantity | Each |
---|---|
For Use With (Application) | Hold test tubes, vials and 10mm dia. other laboratory glassware containers |
For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer |
Includes | 150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser |
Material | Stainless Steel (304) |
Description
- Holds: Test tubes, vials and other laboratory glassware containers (upto 10mm in diameter)
- Water and detergent are injected through spindles to clean and rinse tubes
- Hot air is forced through spindles to dry test tubes in FlaskScrubber or FlaskScrubber Vantage Series Washer
- Material: 304 stainless steel
- Riser elevates tubes 3/4 in. (19mm) from bottom of the spindles for proper drainage
Specifications
Each | |
FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer | |
Stainless Steel (304) |
Hold test tubes, vials and 10mm dia. other laboratory glassware containers | |
150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser |