missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PTFE Coated 6-Place Microtiter Plate Rotor for CentriVap™ Vacuum Concentrator
Holds up to 6 standard or 3 deep well microtiter plates
Brand: Labconco™ 7553001
This item is not returnable.
View return policy
Description
- PTFE-coated
- Weight: 2.5 lb. (1.1kg)
- Note: Not for use with CentriVap micro IR Vacuum Concentrator
Specifications
Microtiter Plate Rotor | |
Up to 6 Standard or 3 Deep-well Microtiter Plate | |
2.5 lb. |
CentriVap™ vacuum concentrator | |
PTFE | |
1.1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction