missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps
Low extractable Kimax N-51A glass
POA
Specifications
Classification | B |
---|---|
Color | Clear |
Material | Borosilicate Glass |
For Use With (Application) | For general purpose |
Thread Style | Screw |
Description
Low extractable Kimax N-51A glass
- Borosilicate glass sample vials without caps
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
B | |
Borosilicate Glass | |
Screw | |
ASTM Type I |
Clear | |
For general purpose | |
Screw Cap |