missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings
Constructed of borosilicate glass
POA
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 2.0 mL |
For Use With (Application) | Chromatography applications |
Height (English) | 1.25 in. |
Description
- Choice of clear KG-33 or amber 203 borosilicate glass
- Vials with large opening and/or marking spots are available
- Packed 100 vials per tray
Order Info
100 vials/pack, 20 packs/case. Closures not included.
Specifications
12 mm | |
2.0 mL | |
1.25 in. | |
32 mm |
Borosilicate Glass | |
Chromatography applications | |
100 | |
100/Pk. |