missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G3 Sterling™ Cleanroom Nitrile Gloves
Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity and tactile sensitivity. Recommended for ISO Class 3 or higher cleanroom environments.
POA
Specifications
AQL | 1.5 |
---|---|
Color | Gray |
Cleanroom Class | ISO Class 3 |
Thickness (English) | 4 mil |
Thickness (Metric) | 0.10 mm |
Description
Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity and tactile sensitivity. Recommended for ISO Class 3 or higher cleanroom environments.
- Latex-free glove with the dexterity and sensitivity of latex
- Recommended for ISO Class 3 or higher cleanrooms
- Static dissipative in use
- Textured fingertips
- Beaded cuff
- Non-sterile, powder free
- Ambidextrous with high tack/grip
- Applications: Semiconductor, medical device, flat panel display, pharmaceutical, disk drive manufacturing and electronics
Specifications
1.5 | |
ISO Class 3 | |
0.10 mm | |
12 in. |
Gray | |
4 mil | |
Partially Textured | |
30.5 cm |