missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes

Suitable for a variety of applications and cell washing procedures.

Brand:  DWK Life Sciences 7350016100

 View more versions of this product

Product Code. 11819923

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Suitable for a variety of applications and cell washing procedures.

  • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths 
  • The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50mm size is often referred to as a “Durham tube”
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Tubes come in cases of 1000 except 14-957-96J and 14-957-96K, which come in cases of 500.

Compliance

Complies with ASTM Specification E438, Type I, Class B glass requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Type I, ASTM E 438 Type I, Class B
100 mm
Single-use
None
16 mm
Plain Tube
15 mL
Borosilicate Glass
Excellent chemical resistance against sodium leaching
Tray
Not Included
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.