Learn More
DWK Life Sciences KECK™ Adapter KA, complete, from glass thread to hose connection plastic
KECK™ adapters protect glass threads from damage.
£38.70 - £62.55
Specifications
Quantity | 10 |
---|---|
For Use With (Equipment) | Connection of a Hose Piece with a Threaded Cap |
For Use With (Application) | Connection of a hose piece with a threaded cap |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11796638
|
DWK Life Sciences
286345105 |
GL 14, diameter 9.0 mm |
£62.55
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11860560
|
DWK Life Sciences
286345302 |
RD 14, diameter 9.0 mm |
£60.95
Pack of 10 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
15854698
|
DWK Life Sciences
286345208 |
RD 14, diameter 4.5 mm |
£60.95
Pack of 10 |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
10718061
|
DWK Life Sciences
286345002 |
GL 14, diameter 4.5 mm | N/A | ||||||
Description
KECK™ adapters for glass threads are available for sizes GL 14 and RD 14. They protect the thread from damage and ensure a fast, secure and tight connection. The threaded cap is applied directly to the external thread of the connection piece. The hose part can be quickly connected to the threaded cap with a 1/4 turn and loosened again.
- Screw the threaded cap directly onto the external thread of the connection piece
- Quick connection and disconnection of the hose part to the threaded cap with only 1/4 turn
- They protect the thread from damage and ensure a fast, secure and tight connection.
- Available for glass threads sizes GL 14 and RD 14
Specifications
10 | |
Connection of a Hose Piece with a Threaded Cap | |
Connection of a hose piece with a threaded cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.