missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Cabinet Riser Leg Frame
Keeps cabinet off the ground, away from moisture
Brand: Justrite™ 84002
Code : 03
Additional Details : Weight : 20.50000kg
Includes: Warning label “Forklift Only When Empty” for cabinet door.
Description
- Fits 30 and 45 gal. (114 and 170L) cabinets
- 18 x 43 in. (45.7 × 107.7cm) footprint
- Fully supports cabinet
- Accepts leg-leveling feet
- Allows easy movement of cabinet with forklift or pallet jack when cabinet is empty
- Easy to clean underneath
Specifications
Leg levelers and safety warning label “Forklift Only When Empty” | |
Riser Leg Frame | |
39 lb. | |
43.75 in. | |
30 and 45 gal. cabinet with forklift or pallet jack and cabinet with of 43 W x 18 in. D footprint |
14 kg | |
13.3 cm | |
5.25 in. | |
Steel | |
111.1 cm |