missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters

Product Code. 11470918
0.2mL, 56, 14 mm hole depth
Click to view available options
Tube Size:
0.2mL
0.5mL
1.5mL
10mm
12mm
13mm
16.7 mm
16mm
17mm
18mm
2.0mL
24mm
50mL
None
No. of Places:
10
12
24
4
5
56
Solid Block
Depth (Metric):
14 mm hole depth
30 mm hole depth
35 mm hole depth
50 mm hole depth
53.5 mm hole depth
75 mm hole depth
None
This item is not returnable. View return policy
This item is not returnable. View return policy

For use with 0.2mL tubes, strips and 96-well microtitre plates used in molecular biology and biotechnology applications. Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters can withstand temperatures up to 100°C.

  • For use with QBD1, QBD2, QBD4, QBH2, QBA1 and QBA2 dry block heating system
  • Accommodates a variety of test tube sizes
  • Available in plain block format without holes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 6.5mm dia microtubes
Material Aluminum
No. of Places 56
Type Block
Tube Size 0.2mL
Dimensions (L x W x H) 140 x 50 x 63 mm
Depth (Metric) 14 mm hole depth
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.