Learn More
Manutan Interactive Touchscreen Table
Constructed of lacquered steel removable legs, which adjust to 90cm for adults and 75cm for kids. Key Industrial Equiptment™ Interactive Touchscreen Table is perfect for gathering around in meetings and boardrooms, or even for use in restaurents.
Brand: Manutan A337616
Code : Z3
Additional Details : Weight : 60.00000kg
Description
- Perfect for gathering around in meetings and boardrooms or even for use in restaurants
- Lacquered steel structure and legs
- Removable legs are configurable with 2 heights
- LED full HD display
- Microsoft Windows 8 operating system
- Plug Play
- Multi-touch – 10 touch points
- USB/RJ45/Wireless connection
- Computer: Rack CPU Intel I3, HD320gb, 4gb DDR3
- Infrared Touch Technology
- Compatible with any software, single or multi-touch, installed on your computer
- White painted steel
- Included height adapter switch between children and adults height
Specifications
Height adapter switch between children and adult height | |
LED full display interactive table | |
655 mm | |
985 mm | |
Steel |
60 kg | |
Removable legs configurable with 2 heights: Adults 90 cm, kids 75 cm | |
100/240 V | |
White laquered steel |