missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Split Injection - Siltek™ Split with Wool
For use with Agilent 7673 autosampler.
Brand: Restek™ 20783-213.25
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Deactivation: Siltek
- Liner ID: 4.0mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Deactivated Wool | |
25/Pk. | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Siltek Straight Inlet Liner | |
7.85 cm | |
0.63 cm | |
Borosilicate Glass |