missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inlet Liners for Split Injection - Siltek™ Split with Wool

For use with Agilent 7673 autosampler.

Brand:  Restek™ 20782-213.5

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12932789

  • £222.64 / Pack of 5
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.3mm
  • Length: 78.5mm
Specifications

Specifications

Deactivated Wool
5/Pk.
0.4 cm
Agilent GCs Equipped with Split/Splitless Inlets
Siltek Straight Inlet Liner
7.85 cm
0.63 cm
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers